Patio Umbrella, Octagon, 110.5" H, Sunbrella Fabric, Aruba

  • Mfr # 194061012895

  • Zoro # G0489414


product price:  $1,058.82
/ea
Free Shipping & Returns

Key Features

Overall Size
132” W x 110-1/2” H
Color
Aruba
Canopy Width
11 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194061012895
Zoro #
G0489414
UPC #
194061012895
Country of Origin
China

Dimensions

Overall Size
132” W x 110-1/2” H
Canopy Width
11 ft
Pole Diameter
1.5"
Size
11 ft.
Height
110.5 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years

Details

Color
Aruba
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Collar Tilt
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Patio Umbrella
Shape
Octagon
Material
Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Base Included
No
Residential / Commercial
Residential

Description

Patio Umbrella,Gray Aluminum Pole,11 Ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.