Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Bay Brown

  • Mfr # 194061035832

  • Zoro # G0488486


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Overall Size
90� W x 93-1/8� H
Canopy Width
7 1/2 ft
Series
MARE
Fabric Material
Sunbrella
Pole Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
194061035832
Zoro #
G0488486
UPC #
194061035832
Country of Origin
China

Dimensions

Overall Size
90� W x 93-1/8� H
Canopy Width
7 1/2 ft
Pole Diameter
1.5"
Height
93.13 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years

Details

Color
Bay Brown
Series
MARE
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Hardwood
Item
Patio Umbrella
Residential / Commercial
Commercial
Base Included
No
Shape
Octagon

Description

Patio Umbrella,Wood Pole,7-1/2 Ft.,Sunbr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products