Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Black

  • Mfr # 194061035733

  • Zoro # G0451456


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Overall Size
90” W x 93-1/8” H
Canopy Width
7 1/2 ft
Series
MARE
Fabric Material
Sunbrella
Pole Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194061035733
Zoro #
G0451456
UPC #
194061035733
Country of Origin
China

Dimensions

Overall Size
90” W x 93-1/8” H
Canopy Width
7 1/2 ft
Pole Diameter
1.5"
Height
93.13 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years

Details

Color
Black
Series
MARE
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Hardwood
Item
Patio Umbrella
Shape
Octagon
Base Included
No
Residential / Commercial
Commercial

Description

Patio Umbrella,Wood Pole,7-1/2 Ft.,Sunbr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.