Patio Umbrella, Octagon, 93.13" H, Sunbrella Fabric, Spectrum Dove
- Mfr # 194061035610
- Zoro # G0465063
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Overall Size
90 in W x 93-1/8 in H
Canopy Width
7 1/2 ft
Series
MARE
Fabric Material
Sunbrella
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194061035610
- Zoro #
- G0465063
- UPC #
- 194061035610
- Country of Origin
- China
- Color
- Spectrum Dove
- Series
- MARE
- Fabric Material
- Sunbrella
- Pole Material
- Aluminum
- Tilting
- No
- Opening Action
- Manual Push Lift
- Rib Material
- Hardwood
- Item
- Patio Umbrella
- Shape
- Octagon
- Base Included
- No
- Residential / Commercial
- Commercial
Dimensions
- Overall Size
- 90 in W x 93-1/8 in H
- Canopy Width
- 7 1/2 ft
- Pole Diameter
- 1.5"
- Height
- 93.13 in.
- Manufacturers Warranty Length
- Ribs/Pole: 1 yr, Canopy: 5 yr
Description
Patio Umbrella,Wood Pole,7-1/2 Ft.,Sunbr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.