Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Aruba
- Mfr # 194061009963
- Zoro # G1432707
product price:Â
$
1,000.00
/ea
Free Shipping & Returns
Key Features
Overall Size
108 in W x 95 in H
Canopy Width
9 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Rotational
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194061009963
- Zoro #
- G1432707
- UPC #
- 194061009963
- Country of Origin
- China
- Color
- Aruba
- Fabric Material
- Sunbrella
- Pole Material
- Aluminum
- Tilting
- Rotational
- Opening Action
- Crank Lift
- Rib Material
- Aluminum
- Item
- Cantilever Patio Umbrella
- Material
- Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
- Residential / Commercial
- Residential
- Base Included
- No
- Shape
- Octagon
Dimensions
- Overall Size
- 108 in W x 95 in H
- Canopy Width
- 9 ft
- Pole Diameter
- 2"
- Size
- 9 ft.
- Height
- 95 in.
- Manufacturers Warranty Length
- Ribs/Pole: 1 yr, Canopy: 5 yr
Description
Cantilever,Bronze Aluminum Pole,9 Ft.,Su
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.