
Patio Umbrella, Octagon, 95.5" H, Sunbrella Fabric, True Blue
Mfr # 194061028834
Zoro # G0464187
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Overall Size
90” W x 95-2/5” H
Color
True Blue
Canopy Width
7 1/2 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194061028834
Zoro #
G0464187
UPC #
194061028834
Country of Origin
China
Dimensions
Overall Size
90” W x 95-2/5” H
Canopy Width
7 1/2 ft
Pole Diameter
1.5"
Height
95.5 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years
Details
Color
True Blue
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
Push Button Tilt
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Patio Umbrella
Shape
Octagon
Material
Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Residential / Commercial
Residential
Base Included
No
Description
Patio Umbrella,Gray Aluminum Frame,7-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.