
Patio Umbrella, Octagon, 96" H, Pacifica Fabric, Taupe
Mfr # 194061005293
Zoro # G0464038
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Color
Taupe
Canopy Width
7 1/2 ft
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194061005293
Zoro #
G0464038
UPC #
194061005293
Country of Origin
China
Dimensions
Canopy Width
7 1/2 ft
Pole Diameter
1.5"
Height
96 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 4 years
Details
Color
Taupe
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Shape
Octagon
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Pacifica
Base Included
No
Residential / Commercial
Commercial
Description
Patio Umbrella,White Aluminum Frame,7-1/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.