Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Patio Umbrella, Octagon, 96" H, Sunbrella Fabric, Spectrum Mist
- Mfr # 194061002735
- Zoro # G0494488
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Color
Spectrum Mist
Canopy Width
7 1/2 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 194061002735
- Zoro #
- G0494488
- UPC #
- 194061002735
- Country of Origin
- China
- Color
- Spectrum Mist
- Fabric Material
- Sunbrella
- Pole Material
- Aluminum
- Tilting
- No
- Opening Action
- Manual Push Lift
- Rib Material
- Fiberglass
- Item
- Patio Umbrella
- Material
- Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
- Shape
- Octagon
- Residential / Commercial
- Commercial
- Base Included
- No
Dimensions
- Canopy Width
- 7 1/2 ft
- Pole Diameter
- 1.5"
- Height
- 96 in.
- Manufacturers Warranty Length
- Ribs: 3 yr, Pole: 1 yr, Canopy: 5 yr
Description
Patio Umbrella,Silver Aluminum Frame,7-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.