
Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, White
Mfr # 194061036945
Zoro # G0473217
product price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Canopy Width
9 ft
Series
MARE
Fabric Material
Olefin
Pole Material
Aluminum
Tilting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194061036945
Zoro #
G0473217
UPC #
194061036945
Country of Origin
China
Dimensions
Canopy Width
9 ft
Pole Diameter
1.5"
Size
9 ft.
Height
97.5 in.
Manufacturers Warranty Length
Pole/Ribs: 1 year; Canopy: 1 years
Details
Color
White
Series
MARE
Fabric Material
Olefin
Pole Material
Aluminum
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Hardwood
Item
Patio Umbrella
Material
Olefin
Shape
Octagon
Residential / Commercial
Commercial
Base Included
No
Description
Patio Umbrella,Wood Pole,9 Ft.,Olefin Wh
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.