
Patio Umbrella, Octagon, 97.5" H, Pacifica Fabric, Purple
Mfr # 194061037348
Zoro # G0459786
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Canopy Width
9 ft
Series
MARE
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194061037348
Zoro #
G0459786
UPC #
194061037348
Country of Origin
China
Dimensions
Canopy Width
9 ft
Pole Diameter
1.5"
Size
9 ft.
Height
97.5 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 4 years
Details
Color
Purple
Series
MARE
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Hardwood
Item
Patio Umbrella
Material
Pacifica
Shape
Octagon
Base Included
No
Residential / Commercial
Commercial
Description
Patio Umbrella,Wood Pole,9 Ft.,Pacifica
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.