Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Ginkgo
- Mfr # 194061008713
- Zoro # G0456444
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Canopy Width
7 1/2 ft
Series
Casa
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
Autotilt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 194061008713
- Zoro #
- G0456444
- UPC #
- 194061008713
- Country of Origin
- China
Dimensions
- Canopy Width
- 7 1/2 ft
- Pole Diameter
- 1.5"
- Height
- 97.88 in.
- Manufacturers Warranty Length
- Ribs/Pole: 1 yr, Canopy: 4 yr
Details
- Color
- Ginkgo
- Series
- Casa
- Fabric Material
- Pacifica
- Pole Material
- Aluminum
- Tilting
- Autotilt
- Opening Action
- Crank Lift
- Rib Material
- Aluminum
- Item
- Patio Umbrella
- Material
- Ribs: Aluminum; Pole: Aluminum; Fabric: Pacifica
- Shape
- Octagon
- Residential / Commercial
- Residential
- Base Included
- No
Description
Patio Umbrella,Bronze Aluminum Frame,7-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.