
Patio Umbrella, Rectangle, 109.5" H, Sunbrella Fabric, Forest Green
Mfr # 194061012697
Zoro # G0465912
product price:Â $469.99
/ea
Free Shipping & Returns
Key Features
Canopy Width
11 x 8 ft
Canopy Shape
Rectangle
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194061012697
Zoro #
G0465912
UPC #
194061012697
Country of Origin
China
Dimensions
Canopy Width
11 x 8 ft
Pole Diameter
1.5"
Size
11 ft.
Height
109.5 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years
Details
Color
Forest Green
Canopy Shape
Rectangle
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Opening Action
Crank Lift
Rib Material
Aluminum
Item
Patio Umbrella
Material
Ribs: Aluminum; Pole: Aluminum; Fabric: Sunbrella
Base Included
No
Residential / Commercial
Commercial
Shape
Rectangle
Description
Patio Umbrella,Bronze Aluminum Pole,11 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.