Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Jockey Red and Natural
- Mfr # 194061040744
- Zoro # G0150045
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Canopy Width
8 1/2 ft
Fabric Material
Pacifica
Pole Material
Aluminum
Tilting
No
Opening Action
Manual Push Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 194061040744
- Zoro #
- G0150045
- UPC #
- 194061040744
- Country of Origin
- China
Dimensions
- Canopy Width
- 8 1/2 ft
- Pole Diameter
- 1.5"
- Height
- 109.4 in.
- Manufacturers Warranty Length
- Ribs: 3 yr, Pole: 1 yr, Canopy: 4 yr
Details
- Color
- Jockey Red and Natural
- Fabric Material
- Pacifica
- Pole Material
- Aluminum
- Tilting
- No
- Opening Action
- Manual Push Lift
- Rib Material
- Fiberglass
- Item
- Pagoda Patio Umbrella
- Shape
- Round
- Base Included
- No
- Residential / Commercial
- Commercial
Description
Pagoda Umbrella,Aluminum Pole,8-1/2 Ft.,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.