Patio Umbrella Sand Anchor, Steel
Mfr # TB60-Sand Anchor
Zoro # G416035600
product price:Â $86.49
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Center Pole Patio Umbrella
Product Type
Patio Umbrella Sand Anchor
Features
Heavy Duty
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TB60-Sand Anchor
Zoro #
G416035600
UPC #
-
Country of Origin
China
Dimensions
Overall Height
24 in
Overall Width
1 3/4 in
Overall Length
1 3/4 in
Overall Diameter
1 3/4 in
For Pole Diameter
1 1/2 in
Details
Compatible Product Type
Center Pole Patio Umbrella
Product Type
Patio Umbrella Sand Anchor
Features
Heavy Duty
Material
Steel
Finish
Galvanized
Item
Patio Umbrella Sand Anchor
Color
Silver
Description
Patio Umbrella Sand Anchor,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.