Patio Umbrella, Square, 102.63" H, Sunbrella Fabric, Navy

  • Mfr # 194061035573

  • Zoro # G0486142


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Overall Size
72� W x 102-5/8" H
Canopy Width
6 ft
Series
MARE
Canopy Shape
Square
Fabric Material
Sunbrella
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
194061035573
Zoro #
G0486142
UPC #
194061035573
Country of Origin
China

Dimensions

Overall Size
72� W x 102-5/8" H
Canopy Width
6 ft
Pole Diameter
1.5"
Size
6 ft.
Height
102.63 in.
Manufacturers Warranty Length
Ribs/Pole: 1 year; Canopy: 5 years

Details

Color
Navy
Series
MARE
Canopy Shape
Square
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Hardwood
Item
Patio Umbrella
Material
Sunbrella
Residential / Commercial
Commercial
Base Included
No
Shape
Square

Description

Patio Umbrella,Wood Pole,6 Ft.,Sunbrella

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.