
Patio Umbrella, Square, 103.13" H, Sunbrella Fabric, Navy
Mfr # 194061002575
Zoro # G0458142
product price:Â $265.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Canopy Width
6 ft
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194061002575
Zoro #
G0458142
UPC #
194061002575
Country of Origin
China
Dimensions
Canopy Width
6 ft
Pole Diameter
1.5"
Height
103.13 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 5 years
Details
Color
Navy
Fabric Material
Sunbrella
Pole Material
Aluminum
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Sunbrella
Residential / Commercial
Commercial
Base Included
No
Shape
Square
Description
Patio Umbrella,Silver Aluminum Pole,6 Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.