Protective Cover, Blue, Polyester
Mfr # PC301
Zoro # G916035568
product price: $26.59
/eaKey Features
Overall Length
96 1/2 in
Overall Width
17 11/16 in
Compatible Product Type
Patio Umbrella
Resistance Properties
Water Resistant
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC301
Zoro #
G916035568
UPC #
-
Country of Origin
China
Dimensions
Overall Length
96 1/2 in
Overall Width
17 11/16 in
Overall Height
23 1/2 in
Details
Compatible Product Type
Patio Umbrella
Resistance Properties
Water Resistant
Material
Polyester
Item
Protective Cover
Color
Blue
Product Type
Protective Cover
Description
Protective Cover,Blue,Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.