Protective Cover, Blue, Polyester
Mfr # PC302
Zoro # G116035559
product price: $33.29
/eaKey Features
Overall Width
17 11/16 in
Overall Height
23 1/2 in
Product Type
Protective Cover
Compatible Product Type
Patio Umbrella
Overall Length
96 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC302
Zoro #
G116035559
UPC #
-
Country of Origin
China
Dimensions
Overall Width
17 11/16 in
Overall Height
23 1/2 in
Overall Length
96 1/2 in
Details
Product Type
Protective Cover
Compatible Product Type
Patio Umbrella
Item
Protective Cover
Color
Blue
Resistance Properties
Water Resistant
Material
Polyester
Description
Protective Cover,Blue,Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.