Protective Cover, Blue, Polyester
Mfr # PC306
Zoro # G916035506
product price: $53.25
/eaKey Features
Overall Width
32 in
Overall Length
81 in
Compatible Product Type
(3) Seat Sofa
Resistance Properties
Water Resistant
Product Type
Protective Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC306
Zoro #
G916035506
UPC #
-
Country of Origin
China
Dimensions
Overall Width
32 in
Overall Length
81 in
Overall Height
34 in
Details
Compatible Product Type
(3) Seat Sofa
Resistance Properties
Water Resistant
Product Type
Protective Cover
Item
Protective Cover
Material
Polyester
Color
Blue
Description
Protective Cover,Blue,Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.