Zoro Homepage

Protective Cover, Blue, Polyester

  • Mfr # PC309

  • Zoro # G316035496


product price: $46.55
/ea

Key Features

Color
Blue
Material
Polyester
Overall Height
30 in
Compatible Product Type
Round Dining Set
Overall Diameter
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC309
Zoro #
G316035496
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30 in
Overall Diameter
68 in

Details

Color
Blue
Material
Polyester
Compatible Product Type
Round Dining Set
Product Type
Protective Cover
Item
Protective Cover
Resistance Properties
Water Resistant

Description

Protective Cover,Blue,Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.