Protective Cover, Blue, Polyester
Mfr # PC310
Zoro # G116035573
product price: $33.29
/eaKey Features
Color
Blue
Compatible Product Type
Chaise Lounge
Resistance Properties
Water Resistant
Overall Height
82 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC310
Zoro #
G116035573
UPC #
-
Country of Origin
China
Dimensions
Overall Height
82 in
Overall Length
32 in
Overall Width
18 in
Details
Color
Blue
Compatible Product Type
Chaise Lounge
Resistance Properties
Water Resistant
Item
Protective Cover
Material
Polyester
Product Type
Protective Cover
Description
Protective Cover,Blue,Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.