Zoro Homepage

Protective Cover, Blue, Polyester

  • Mfr # PC311

  • Zoro # G516035555


product price: $29.95
/ea

Key Features

Material
Polyester
Color
Blue
Overall Height
44 in
Overall Length
44 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC311
Zoro #
G516035555
UPC #
-
Country of Origin
China

Dimensions

Overall Height
44 in
Overall Length
44 in
Overall Width
18 in

Details

Material
Polyester
Color
Blue
Item
Protective Cover
Compatible Product Type
Square Fire Pit
Product Type
Protective Cover
Resistance Properties
Water Resistant

Description

Protective Cover,Blue,Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.