Protective Cover, Blue, Polyester
Mfr # PC312
Zoro # G516035548
product price: $26.59
/eaKey Features
Overall Height
18 in
Color
Blue
Product Type
Protective Cover
Material
Polyester
Compatible Product Type
Round Fire Pit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC312
Zoro #
G516035548
UPC #
-
Country of Origin
China
Dimensions
Overall Height
18 in
Overall Diameter
36 in
Details
Color
Blue
Product Type
Protective Cover
Material
Polyester
Compatible Product Type
Round Fire Pit
Item
Protective Cover
Resistance Properties
Water Resistant
Description
Protective Cover,Blue,Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.