Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Cover, Blue, Polyester

  • Mfr # PC315

  • Zoro # G116035498


product price: $43.95
/ea

Key Features

Color
Blue
Overall Length
60 in
Compatible Product Type
Grill
Material
Polyester
Overall Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC315
Zoro #
G116035498
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Height
28 in
Overall Width
45 in

Details

Item
Protective Cover
Color
Blue
Compatible Product Type
Grill
Material
Polyester
Product Type
Protective Cover
Resistance Properties
Water Resistant

Description

Protective Cover,Blue,Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.