Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH002-5403
- Zoro # G424782848
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Overall Height
103 in
Overall Diameter
133 1/2 in
For Use With
Umbrella Base
Features
Opening Mechanism
Pulley
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF118AH002-5403
- Zoro #
- G424782848
- UPC #
- 199484039054
- Country of Origin
- United States
Dimensions
- Overall Height
- 103 in
- Overall Diameter
- 133 1/2 in
- Overall Width
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 133 1/2 in
Details
- Item
- Umbrella
- For Use With
- Umbrella Base
- Features
- Opening Mechanism
- Pulley
- Pole Finish
- Silver Anodized
- Canopy Material
- Acrylic
- Pole Material
- Aluminum
- Number of Ribs
- 8
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Includes Lights
- No
- Canopy Shape
- Octagon
- Pole Color
- Silver
- Canopy Color
- Jockey Red
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Jockey Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.