Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH002-5417
- Zoro # G324790585
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Tuscan
Canopy Material
Acrylic
For Use With
Umbrella Base
Resistance Properties
Rust Resistant
Pole Finish
Silver Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH002-5417
- Zoro #
- G324790585
- UPC #
- 199484039177
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Color
- Tuscan
- Canopy Material
- Acrylic
- For Use With
- Umbrella Base
- Resistance Properties
- Rust Resistant
- Pole Finish
- Silver Anodized
- Number of Ribs
- 8
- Includes Lights
- No
- Features
- Pole Color
- Silver
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Opening Mechanism
- Pulley
- Canopy Shape
- Octagon
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 133 1/2 in
- Overall Height
- 103 in
- Overall Width
- 133 1/2 in
- Overall Diameter
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Tuscan, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.