Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH002-5429
- Zoro # G324792961
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Overall Height
103 in
For Use With
Umbrella Base
Pole Finish
Silver Anodized
Pole Diameter
1 1/2 in
Overall Length
133 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH002-5429
- Zoro #
- G324792961
- UPC #
- 199484039207
- Country of Origin
- United States
- Item
- Umbrella
- For Use With
- Umbrella Base
- Pole Finish
- Silver Anodized
- Rib Material
- Fiberglass
- Opening Mechanism
- Pulley
- Pole Color
- Silver
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Canopy Shape
- Octagon
- Canopy Color
- Macaw
- Canopy Material
- Acrylic
- Tilting
- No
- Number of Ribs
- 8
- Pole Material
- Aluminum
- Features
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 133 1/2 in
- Overall Width
- 133 1/2 in
- Overall Diameter
- 133 1/2 in
Description
Umbrella, Canopy Color Macaw, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.