Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH171-5403
- Zoro # G224789511
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Pole Material
Aluminum
Overall Width
133 1/2 in
Canopy Color
Jockey Red
Overall Height
103 in
Opening Mechanism
Pulley
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF118AH171-5403
- Zoro #
- G224789511
- UPC #
- 199484039955
- Country of Origin
- United States
Dimensions
- Overall Width
- 133 1/2 in
- Overall Height
- 103 in
- Overall Diameter
- 133 1/2 in
- Overall Length
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
Details
- Item
- Umbrella
- Pole Material
- Aluminum
- Canopy Color
- Jockey Red
- Opening Mechanism
- Pulley
- Tilting
- No
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Canopy Material
- Acrylic
- Includes Lights
- No
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Pole Color
- White
- Features
- Pole Finish
- White
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Jockey Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.