Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH171-5404
- Zoro # G224787272
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Acrylic
Tilting
No
Pole Color
White
Canopy Color
Natural
Includes Lights
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH171-5404
- Zoro #
- G224787272
- UPC #
- 199484039962
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Material
- Acrylic
- Tilting
- No
- Pole Color
- White
- Canopy Color
- Natural
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Canopy Shape
- Octagon
- Features
- Pole Finish
- White
- Pole Material
- Aluminum
- Rib Material
- Fiberglass
- Opening Mechanism
- Pulley
- For Use With
- Umbrella Base
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 133 1/2 in
- Overall Diameter
- 133 1/2 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 133 1/2 in
Description
Umbrella, Canopy Color Natural, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.