Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH171-5408
- Zoro # G924793214
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Pole Color
White
Canopy Color
Black
Includes Lights
No
Resistance Properties
Rust Resistant
For Use With
Umbrella Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH171-5408
- Zoro #
- G924793214
- UPC #
- 199484040012
- Country of Origin
- United States
- Item
- Umbrella
- Pole Color
- White
- Canopy Color
- Black
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- For Use With
- Umbrella Base
- Number of Ribs
- 8
- Opening Mechanism
- Pulley
- Tilting
- No
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Canopy Material
- Acrylic
- Canopy Shape
- Octagon
- Pole Finish
- White
- Features
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Width
- 133 1/2 in
- Overall Length
- 133 1/2 in
- Overall Diameter
- 133 1/2 in
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.