Umbrella
- Mfr # AATF118AH171-5417
- Zoro # G924789866
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Overall Height
103 in
Overall Length
133 1/2 in
Pole Material
Aluminum
Rib Material
Fiberglass
Overall Width
133 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF118AH171-5417
- Zoro #
- G924789866
- UPC #
- 199484040074
- Country of Origin
- United States
Dimensions
- Overall Height
- 103 in
- Overall Length
- 133 1/2 in
- Overall Width
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 133 1/2 in
Details
- Item
- Umbrella
- Pole Material
- Aluminum
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Opening Mechanism
- Pulley
- Canopy Shape
- Octagon
- Canopy Color
- Tuscan
- Number of Ribs
- 8
- Includes Lights
- No
- Features
- Canopy Material
- Acrylic
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Pole Finish
- White
- Pole Color
- White
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Tuscan, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.