Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH171-5439
- Zoro # G524786555
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Acrylic
Pole Diameter
1 1/2 in
Pole Color
White
Number of Ribs
8
For Use With
Umbrella Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH171-5439
- Zoro #
- G524786555
- UPC #
- 199484040128
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Material
- Acrylic
- Pole Color
- White
- Number of Ribs
- 8
- For Use With
- Umbrella Base
- Opening Mechanism
- Pulley
- Pole Finish
- White
- Canopy Color
- Navy
- Rib Material
- Fiberglass
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Features
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- Includes Lights
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Length
- 133 1/2 in
- Overall Diameter
- 133 1/2 in
- Overall Width
- 133 1/2 in
Description
Umbrella, Canopy Color Navy, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.