Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH171-5446
- Zoro # G924791913
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
For Use With
Umbrella Base
Pole Diameter
1 1/2 in
Pole Material
Aluminum
Canopy Shape
Octagon
Overall Height
103 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH171-5446
- Zoro #
- G924791913
- UPC #
- 199484040142
- Country of Origin
- United States
- Item
- Umbrella
- For Use With
- Umbrella Base
- Pole Material
- Aluminum
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Resistance Properties
- Rust Resistant
- Canopy Color
- Forest Green
- Features
- Rib Material
- Fiberglass
- Opening Mechanism
- Pulley
- Tilting
- No
- Pole Finish
- White
- Pole Color
- White
- Canopy Material
- Acrylic
- Includes Lights
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Width
- 133 1/2 in
- Overall Length
- 133 1/2 in
- Overall Diameter
- 133 1/2 in
Description
Umbrella, Canopy Color Forest Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.