Umbrella
- Mfr # AATF118AH171-5457
- Zoro # G524786241
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
8
Pole Color
White
For Use With
Umbrella Base
Canopy Shape
Octagon
Pole Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH171-5457
- Zoro #
- G524786241
- UPC #
- 199484040166
- Country of Origin
- United States
- Item
- Umbrella
- Number of Ribs
- 8
- Pole Color
- White
- For Use With
- Umbrella Base
- Canopy Shape
- Octagon
- Pole Finish
- White
- Pole Material
- Aluminum
- Rib Material
- Fiberglass
- Canopy Material
- Acrylic
- Features
- Tilting
- No
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Opening Mechanism
- Pulley
- Canopy Color
- Sunflower Yellow
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 103 in
- Overall Diameter
- 133 1/2 in
- Overall Width
- 133 1/2 in
- Overall Length
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Sunflower Yellow, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.