Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH709-5401
- Zoro # G624788220
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Canopy Color
Pacific Blue
Pole Material
Aluminum
Overall Width
133 1/2 in
Opening Mechanism
Pulley
Pole Finish
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH709-5401
- Zoro #
- G624788220
- UPC #
- 199484040388
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Color
- Pacific Blue
- Pole Material
- Aluminum
- Opening Mechanism
- Pulley
- Pole Finish
- Charcoal
- Features
- Pole Color
- Black
- Canopy Material
- Acrylic
- Rib Material
- Fiberglass
- Number of Ribs
- 8
- For Use With
- Umbrella Base
- Includes Lights
- No
- Tilting
- No
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 133 1/2 in
- Overall Height
- 103 in
- Overall Diameter
- 133 1/2 in
Description
Umbrella, Canopy Color Pacific Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.