Umbrella
- Mfr # AATF118AH709-5403
- Zoro # G824786385
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Tilting
No
Features
Canopy Shape
Octagon
Overall Height
103 in
Overall Diameter
133 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF118AH709-5403
- Zoro #
- G824786385
- UPC #
- 199484040401
- Country of Origin
- United States
Dimensions
- Overall Height
- 103 in
- Overall Diameter
- 133 1/2 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 133 1/2 in
- Overall Length
- 133 1/2 in
Details
- Item
- Umbrella
- Tilting
- No
- Features
- Canopy Shape
- Octagon
- Pole Material
- Aluminum
- Pole Finish
- Charcoal
- Rib Material
- Fiberglass
- Includes Lights
- No
- Canopy Color
- Jockey Red
- Number of Ribs
- 8
- Canopy Material
- Acrylic
- Pole Color
- Black
- Opening Mechanism
- Pulley
- For Use With
- Umbrella Base
- Resistance Properties
- Rust Resistant
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Jockey Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.