Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH709-5422
- Zoro # G324785833
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Opening Mechanism
Pulley
Resistance Properties
Rust Resistant
For Use With
Umbrella Base
Overall Width
133 1/2 in
Rib Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF118AH709-5422
- Zoro #
- G324785833
- UPC #
- 199484040531
- Country of Origin
- United States
Dimensions
- Overall Width
- 133 1/2 in
- Overall Height
- 103 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 133 1/2 in
- Overall Length
- 133 1/2 in
Details
- Item
- Umbrella
- Opening Mechanism
- Pulley
- Resistance Properties
- Rust Resistant
- For Use With
- Umbrella Base
- Rib Material
- Fiberglass
- Includes Lights
- No
- Pole Material
- Aluminum
- Canopy Material
- Acrylic
- Pole Color
- Black
- Features
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Canopy Color
- Antique Beige
- Tilting
- No
- Pole Finish
- Charcoal
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Antique Beige, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.