Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF118AH709-5429
- Zoro # G824794755
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Pole Diameter
1 1/2 in
Canopy Shape
Octagon
Canopy Color
Macaw
Overall Height
103 in
Pole Finish
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF118AH709-5429
- Zoro #
- G824794755
- UPC #
- 199484040555
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Shape
- Octagon
- Canopy Color
- Macaw
- Pole Finish
- Charcoal
- For Use With
- Umbrella Base
- Number of Ribs
- 8
- Opening Mechanism
- Pulley
- Tilting
- No
- Includes Lights
- No
- Resistance Properties
- Rust Resistant
- Features
- Pole Color
- Black
- Pole Material
- Aluminum
- Canopy Material
- Acrylic
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Height
- 103 in
- Overall Length
- 133 1/2 in
- Overall Diameter
- 133 1/2 in
- Overall Width
- 133 1/2 in
Description
Umbrella, Canopy Color Macaw, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 133 1/2 in, Overall Height 103 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.