Umbrella
- Mfr # AATF758AH002-5401
- Zoro # G824783537
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Rib Material
Fiberglass
Overall Width
91 5/8 in
Features
Opening Mechanism
Pulley
Pole Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH002-5401
- Zoro #
- G824783537
- UPC #
- 848363095765
- Country of Origin
- United States
- Item
- Umbrella
- Rib Material
- Fiberglass
- Features
- Opening Mechanism
- Pulley
- Pole Material
- Aluminum
- Pole Finish
- Silver Anodized
- Canopy Color
- Pacific Blue
- Canopy Material
- Acrylic
- Includes Lights
- No
- Canopy Shape
- Octagon
- Pole Color
- Silver
- For Use With
- Umbrella Base
- Resistance Properties
- Rust Resistant
- Tilting
- No
- Number of Ribs
- 8
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Width
- 91 5/8 in
- Overall Height
- 98 in
- Overall Length
- 91 5/8 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 91 9/16 in
Description
Umbrella, Canopy Color Pacific Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.