Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH002-5403
- Zoro # G324787349
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Pole Finish
Silver Anodized
Overall Height
98 in
Overall Length
91 5/8 in
Canopy Shape
Octagon
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF758AH002-5403
- Zoro #
- G324787349
- UPC #
- 848363095789
- Country of Origin
- United States
Dimensions
- Overall Height
- 98 in
- Overall Length
- 91 5/8 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
Details
- Item
- Umbrella
- Pole Finish
- Silver Anodized
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Pole Color
- Silver
- Pole Material
- Aluminum
- Tilting
- No
- Canopy Material
- Acrylic
- Canopy Color
- Jockey Red
- Features
- Rib Material
- Fiberglass
- For Use With
- Umbrella Base
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Opening Mechanism
- Pulley
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Jockey Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.