Umbrella
- Mfr # AATF758AH002-5408
- Zoro # G124791096
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
For Use With
Umbrella Base
Overall Length
91 5/8 in
Includes Lights
No
Canopy Material
Acrylic
Pole Finish
Silver Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH002-5408
- Zoro #
- G124791096
- UPC #
- 848363095819
- Country of Origin
- United States
- Item
- Umbrella
- For Use With
- Umbrella Base
- Includes Lights
- No
- Canopy Material
- Acrylic
- Pole Finish
- Silver Anodized
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Features
- Rib Material
- Fiberglass
- Opening Mechanism
- Pulley
- Tilting
- No
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Pole Color
- Silver
- Canopy Color
- Black
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 91 5/8 in
- Overall Height
- 98 in
- Overall Width
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
- Pole Diameter
- 1 1/2 in
Description
Umbrella, Canopy Color Black, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.