Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH002-5457
- Zoro # G724790871
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Rib Material
Fiberglass
Tilting
No
Includes Lights
No
Pole Color
Silver
Pole Finish
Silver Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH002-5457
- Zoro #
- G724790871
- UPC #
- 848363095949
- Country of Origin
- United States
- Item
- Umbrella
- Rib Material
- Fiberglass
- Tilting
- No
- Includes Lights
- No
- Pole Color
- Silver
- Pole Finish
- Silver Anodized
- Pole Material
- Aluminum
- Resistance Properties
- Rust Resistant
- Number of Ribs
- 8
- Opening Mechanism
- Pulley
- Canopy Color
- Sunflower Yellow
- Canopy Material
- Acrylic
- Features
- Canopy Shape
- Octagon
- For Use With
- Umbrella Base
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Length
- 91 5/8 in
- Overall Width
- 91 5/8 in
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 91 9/16 in
Description
Umbrella, Canopy Color Sunflower Yellow, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.