Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH171-5401
- Zoro # G224791064
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Includes Lights
No
Pole Material
Aluminum
Opening Mechanism
Pulley
Pole Diameter
1 1/2 in
Overall Diameter
91 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH171-5401
- Zoro #
- G224791064
- UPC #
- 199484060201
- Country of Origin
- United States
- Item
- Umbrella
- Includes Lights
- No
- Pole Material
- Aluminum
- Opening Mechanism
- Pulley
- Resistance Properties
- Rust Resistant
- Canopy Color
- Pacific Blue
- Number of Ribs
- 8
- Pole Finish
- White
- Pole Color
- White
- Features
- Canopy Shape
- Octagon
- For Use With
- Umbrella Base
- Canopy Material
- Acrylic
- Rib Material
- Fiberglass
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 91 9/16 in
- Overall Height
- 98 in
- Overall Length
- 91 5/8 in
- Overall Width
- 91 5/8 in
Description
Umbrella, Canopy Color Pacific Blue, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.