Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH171-5403
- Zoro # G824783858
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
For Use With
Umbrella Base
Pole Color
White
Opening Mechanism
Pulley
Number of Ribs
8
Tilting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH171-5403
- Zoro #
- G824783858
- UPC #
- 199484060225
- Country of Origin
- United States
- Item
- Umbrella
- For Use With
- Umbrella Base
- Pole Color
- White
- Opening Mechanism
- Pulley
- Number of Ribs
- 8
- Tilting
- No
- Canopy Color
- Jockey Red
- Pole Finish
- White
- Canopy Material
- Acrylic
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- Features
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Canopy Shape
- Octagon
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Width
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
- Overall Height
- 98 in
- Overall Length
- 91 5/8 in
Description
Umbrella, Canopy Color Jockey Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.