Umbrella
- Mfr # AATF758AH171-5404
- Zoro # G524789006
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Tilting
No
Canopy Material
Acrylic
Pole Material
Aluminum
Canopy Color
Natural
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH171-5404
- Zoro #
- G524789006
- UPC #
- 199484060232
- Country of Origin
- United States
- Item
- Umbrella
- Tilting
- No
- Canopy Material
- Acrylic
- Pole Material
- Aluminum
- Canopy Color
- Natural
- Features
- Pole Color
- White
- Pole Finish
- White
- Rib Material
- Fiberglass
- Number of Ribs
- 8
- Opening Mechanism
- Pulley
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- Includes Lights
- No
- For Use With
- Umbrella Base
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Diameter
- 91 9/16 in
- Overall Length
- 91 5/8 in
- Overall Width
- 91 5/8 in
- Overall Height
- 98 in
Description
Umbrella, Canopy Color Natural, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.