Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH171-5417
- Zoro # G024793398
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Opening Mechanism
Pulley
Resistance Properties
Rust Resistant
Canopy Color
Tuscan
Overall Diameter
91 9/16 in
Pole Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH171-5417
- Zoro #
- G024793398
- UPC #
- 199484060348
- Country of Origin
- United States
- Item
- Umbrella
- Opening Mechanism
- Pulley
- Resistance Properties
- Rust Resistant
- Canopy Color
- Tuscan
- Pole Finish
- White
- Includes Lights
- No
- Tilting
- No
- Rib Material
- Fiberglass
- Pole Material
- Aluminum
- Features
- Canopy Material
- Acrylic
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Pole Color
- White
- For Use With
- Umbrella Base
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Diameter
- 91 9/16 in
- Overall Height
- 98 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 91 5/8 in
- Overall Length
- 91 5/8 in
Description
Umbrella, Canopy Color Tuscan, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.