Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH171-5429
- Zoro # G024785195
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Overall Height
98 in
Tilting
No
Rib Material
Fiberglass
Canopy Color
Macaw
Pole Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH171-5429
- Zoro #
- G024785195
- UPC #
- 199484060379
- Country of Origin
- United States
- Item
- Umbrella
- Tilting
- No
- Rib Material
- Fiberglass
- Canopy Color
- Macaw
- Pole Color
- White
- Pole Finish
- White
- For Use With
- Umbrella Base
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Opening Mechanism
- Pulley
- Number of Ribs
- 8
- Includes Lights
- No
- Canopy Material
- Acrylic
- Canopy Shape
- Octagon
- Features
- Compatible Product Type
- Umbrella Base
Dimensions
- Overall Height
- 98 in
- Overall Width
- 91 5/8 in
- Pole Diameter
- 1 1/2 in
- Overall Length
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
Description
Umbrella, Canopy Color Macaw, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.