Shop CALIFORNIA UMBRELLA
See all product information
Create Account
Umbrella
- Mfr # AATF758AH171-5457
- Zoro # G624783980
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Pole Color
White
Opening Mechanism
Pulley
Overall Length
91 5/8 in
Number of Ribs
8
Includes Lights
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AATF758AH171-5457
- Zoro #
- G624783980
- UPC #
- 199484060430
- Country of Origin
- United States
Dimensions
- Overall Length
- 91 5/8 in
- Overall Height
- 98 in
- Overall Diameter
- 91 9/16 in
- Pole Diameter
- 1 1/2 in
- Overall Width
- 91 5/8 in
Details
- Item
- Umbrella
- Pole Color
- White
- Opening Mechanism
- Pulley
- Number of Ribs
- 8
- Includes Lights
- No
- Tilting
- No
- Features
- Pole Material
- Aluminum
- Canopy Material
- Acrylic
- Canopy Shape
- Octagon
- Resistance Properties
- Rust Resistant
- For Use With
- Umbrella Base
- Canopy Color
- Sunflower Yellow
- Pole Finish
- White
- Rib Material
- Fiberglass
- Compatible Product Type
- Umbrella Base
Description
Umbrella, Canopy Color Sunflower Yellow, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color White, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.