Umbrella
- Mfr # AATF758AH709-5403
- Zoro # G324783785
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Canopy Material
Acrylic
Rib Material
Fiberglass
Canopy Shape
Octagon
Number of Ribs
8
Includes Lights
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH709-5403
- Zoro #
- G324783785
- UPC #
- 199484060645
- Country of Origin
- United States
- Item
- Umbrella
- Canopy Material
- Acrylic
- Rib Material
- Fiberglass
- Canopy Shape
- Octagon
- Number of Ribs
- 8
- Includes Lights
- No
- For Use With
- Umbrella Base
- Features
- Pole Finish
- Charcoal
- Pole Color
- Black
- Resistance Properties
- Rust Resistant
- Pole Material
- Aluminum
- Opening Mechanism
- Pulley
- Canopy Color
- Jockey Red
- Tilting
- No
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Width
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
- Overall Length
- 91 5/8 in
- Overall Height
- 98 in
Description
Umbrella, Canopy Color Jockey Red, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.