Umbrella
- Mfr # AATF758AH709-5404
- Zoro # G524785336
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Tilting
No
Pole Diameter
1 1/2 in
Opening Mechanism
Pulley
Features
Overall Length
91 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AATF758AH709-5404
- Zoro #
- G524785336
- UPC #
- 199484060652
- Country of Origin
- United States
- Item
- Umbrella
- Tilting
- No
- Opening Mechanism
- Pulley
- Features
- Canopy Color
- Natural
- Resistance Properties
- Rust Resistant
- Rib Material
- Fiberglass
- Canopy Shape
- Octagon
- Includes Lights
- No
- Number of Ribs
- 8
- Pole Material
- Aluminum
- Canopy Material
- Acrylic
- For Use With
- Umbrella Base
- Pole Color
- Black
- Pole Finish
- Charcoal
- Compatible Product Type
- Umbrella Base
Dimensions
- Pole Diameter
- 1 1/2 in
- Overall Length
- 91 5/8 in
- Overall Diameter
- 91 9/16 in
- Overall Height
- 98 in
- Overall Width
- 91 5/8 in
Description
Umbrella, Canopy Color Natural, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Pulley, Overall Diameter 91 9/16 in, Overall Height 98 in, Pole Color Black, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting No, Canopy Shape Octagon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.